Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-F OD 21.2 IP 68 Flange Grey

  • Mfr # 5020.077.016

  • Zoro # G116126981


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Outside Dia.
21.2 mm
Corrugated Tubing Color
Black
Nominal Size
1/2 in
Dimension A
0.79 in
Dimension B
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.077.016
Zoro #
G116126981
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
21.2 mm
Nominal Size
1/2 in
Dimension A
0.79 in
Dimension B
1.81 in
Dimension G
1.16 in
Dimension C
1.65 in
Dimension Ø
0.22 in
Dimension D
1.42 in
Dimension E
2.76 in
Dimension F
1.42 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.