Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQW-F OD 54.5 IP 68 Flange Black

  • Mfr # 5020.077.248

  • Zoro # G016126920


product price: $26.59
/ea
Sold in multiples of 10 for $265.90

Key Features

Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
Corrugated Tubing Color
Grey
Dimension C
3.94 in
Dimension B
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.077.248
Zoro #
G016126920
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
Dimension C
3.94 in
Dimension B
3.39 in
Dimension H
1.25 in
Dimension F
2.99 in
Dimension E
4.76 in
Dimension A
1.97 in
Dimension Ø
0.26 in
Dimension G
2.52 in
Dimension D
2.87 in

Details

Corrugated Tubing Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.