RQW1-N OD 15.8 NPT 1/2 in. IP 66 90 Deg Black

  • Mfr # 5727.015.205

  • Zoro # G516125232


product price:  $6.49
/ea
Sold in multiples of 50 for $324.50

Key Features

Color
Black
Thread Size
NPT 1/2"
Outside Dia.
15.8 mm
Dimension ØD
1.02 in
Dimension F
1.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5727.015.205
Zoro #
G516125232
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
NPT 1/2"
Outside Dia.
15.8 mm
Dimension ØD
1.02 in
Dimension F
1.59 in
Nominal Size
3/8 in
Dimension B
1.02 in
Dimension C
0.43 in
Dimension E
1.65 in
Dimension I
0.63 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.