RQW1-N OD 34.5 NPT 1 in. IP 66 90 Deg Black

  • Mfr # 5727.034.210

  • Zoro # G716125285


product price:  $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Color
Black
Outside Dia.
34.5 mm
Thread Size
NPT 1"
Dimension F
2.6 in
Nominal Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5727.034.210
Zoro #
G716125285
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
34.5 mm
Thread Size
NPT 1"
Dimension F
2.6 in
Nominal Size
1 in
Dimension E
2.66 in
Dimension B
1.73 in
Dimension C
0.63 in
Dimension I
1.1 in
Dimension ØD
1.69 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.