RQW1-N OD 42.5 NPT 1 1/4 in. IP 66 90 Deg Black

  • Mfr # 5727.042.217

  • Zoro # G916125269


product price:  $28.15
/ea
Sold in multiples of 10 for $281.50

Key Features

Color
Black
Outside Dia.
42.5 mm
Thread Size
NPT 1-1/4"
Dimension F
2.99 in
Dimension E
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5727.042.217
Zoro #
G916125269
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Thread Size
NPT 1-1/4"
Dimension F
2.99 in
Dimension E
3.27 in
Nominal Size
1-1/4 in
Dimension ØD
2.05 in
Dimension I
1.38 in
Dimension B
2.05 in
Dimension C
0.71 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.