RQY-PA OD1 - 13.0 / OD2 - 2 x 10.0 IP 68 69K Y Grey

  • Mfr # 5020.032.001

  • Zoro # G616126108


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Color
Grey
Outside Dia.
OD1 - 13.0-/ OD2 - 2 x 10.0 mm
Dimension D
2.72 in
Dimension E
0.93 in
Dimension B1
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.032.001
Zoro #
G616126108
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 13.0-/ OD2 - 2 x 10.0 mm
Dimension D
2.72 in
Dimension E
0.93 in
Dimension B1
0.79 in
Dimension F
0.22 in
Dimension B2
0.67 in
Dimension C
1.42 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.