Shop FLEXA GMBH
See all product information
RQY-PA OD1 - 13.0 / OD2 - 2 x 13.0 IP 68 69K Y Grey
Mfr # 5020.032.002
Zoro # G216126119
product price:Â $11.45
/ea
Sold in multiples of 10 for $114.50
Key Features
Color
Grey
Outside Dia.
OD1 - 13.0-/ OD2 - 2 x 13.0 mm
Dimension E
0.93 in
Dimension B1
0.79 in
Dimension D
2.78 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5020.032.002
Zoro #
G216126119
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
OD1 - 13.0-/ OD2 - 2 x 13.0 mm
Dimension E
0.93 in
Dimension B1
0.79 in
Dimension D
2.78 in
Dimension B2
0.79 in
Dimension C
1.65 in
Dimension F
0.22 in
Details
Color
Grey
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.