RQY-PA OD1 - 34.5 / OD2 - 2 x 28.5 IP 68 69K Y Black

  • Mfr # 5020.032.209

  • Zoro # G216126089


product price:  $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Color
Black
Outside Dia.
OD1 - 34.5-/ OD2 - 2 x 28.5 mm
Dimension E
1.69 in
Dimension F
0.26 in
Dimension D
4.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.032.209
Zoro #
G216126089
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 34.5-/ OD2 - 2 x 28.5 mm
Dimension E
1.69 in
Dimension F
0.26 in
Dimension D
4.17 in
Dimension B1
1.73 in
Dimension B2
1.46 in
Dimension C
3.05 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.