Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQY-PA OD1 - 54.5 / OD2 - 2 x 42.5 IP 68 69K Y Grey

  • Mfr # 5020.032.011

  • Zoro # G016126111


product price: $19.65
/ea
Sold in multiples of 5 for $98.25

Key Features

Color
Grey
Outside Dia.
OD1 - 54.5-/ OD2 - 2 x 42.5 mm
Dimension B2
2.05 in
Dimension C
4.33 in
Dimension F
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.032.011
Zoro #
G016126111
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 54.5-/ OD2 - 2 x 42.5 mm
Dimension B2
2.05 in
Dimension C
4.33 in
Dimension F
0.26 in
Dimension B1
2.52 in
Dimension D
5.1 in
Dimension E
2.44 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.