Shop FLEXA GMBH

US-FOOD-M OD 1/2 in. Thread M20 x 1.5 IP 68 IP 69K Straight Stainless steel

  • Mfr # 0608.800.020

  • Zoro # G916126679


product price:  $263.99
/ea
Sold in multiples of 10 for $2,639.90
Free Shipping & Returns

Key Features

Corrugated Tubing Inside Dia.
0.63 in
Outside Dia.
1/2 inch
Dimension WS2
0.55 in
Thread Size
M20 x 1.5
Dimension C
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0608.800.020
Zoro #
G916126679
UPC #
-
Country of Origin
Germany

Dimensions

Corrugated Tubing Inside Dia.
0.63 in
Outside Dia.
1/2 inch
Dimension WS2
0.55 in
Thread Size
M20 x 1.5
Dimension C
0.3 in
Dimension D
1.91 in
Dimension WS1
1.18 in
Dimension I
0.55 in
Dimension B
1.34 in

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.