Shop FLEXA GMBH

USD-P OD 27 Thread PG21 IP 67 Straight Nickel-plated brass

  • Mfr # 5015.140.021

  • Zoro # G016123714


product price:  $108.99
/ea
Sold in multiples of 10 for $1,089.90
Free Shipping & Returns

Key Features

Thread Size
PG21
Outside Dia.
27 mm
Inside Dia.
0.91 in
Dimension I
0.85 in
Dimension WS2
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5015.140.021
Zoro #
G016123714
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG21
Outside Dia.
27 mm
Inside Dia.
0.91 in
Dimension I
0.85 in
Dimension WS2
1.42 in
Dimension C
0.39 in
Dimension WS1
1.34 in
Dimension B
1.54 in
Dimension D
1.61 in

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.