Shop FLEXA GMBH

USK-M OD 56 Thread M63 x 1.5 IP 54

  • Mfr # 5020.330.063

  • Zoro # G716123670


product price:  $102.99
/ea
Sold in multiples of 10 for $1,029.90
Free Shipping & Returns

Key Features

Color
Grey
Thread Size
M63 x 1.5
Outside Dia.
56 mm
Dimension B
3.03 in
Dimension I
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.330.063
Zoro #
G716123670
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M63 x 1.5
Outside Dia.
56 mm
Dimension B
3.03 in
Dimension I
1.75 in
Dimension C
0.63 in
Dimension WS2
2.76 in
Dimension WS1
2.6 in
Dimension D
2.28 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.