Zoro Homepage

Air Tapping Arm, 51 In Reach, 400 RPM

  • Mfr # S36-FX900110

  • Zoro # G8898565


product price: $5,094.99
/ea
Free Shipping & Returns

Key Features

Free Speed
400 RPM
Torque
28 ft-lb
Max. Tap Capacity Steel
1/2 in
Max. Tap Capacity Aluminum
9/16 in
Reach
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S36-FX900110
Zoro #
G8898565
UPC #
-
Country of Origin
United States

Dimensions

Tooling Size
1
Tool Holder Size
Size 1

Details

Item
Air Tapping Arm
Free Speed
400 RPM
Torque
28 ft-lb
Max. Tap Capacity Steel
1/2 in
Max. Tap Capacity Aluminum
9/16 in
Reach
51 in
Reversible
Yes
Includes
Angle Mount, Base, Filter Lubricator, Reversible Air Motor
Weight Capacity
40 lb
Number of Speeds
1
Required Pressure
90 psi
Max. Pressure
120 psi
CFM @ Full Load
24 cfm
Maximum Tapping Capacity - Aluminum
9/16 in
Minimum Reach
14 in
Maximum Reach
51 in
Maximum Operating Pressure
120 psi
Maximum Tapping Capacity - Steel
1/2 in
Air Consumption
24 cfm

Description

Air Tapping Arm, Maximum Reach 51 in, Minimum Reach 14 in, Maximum Tapping Capacity - Steel 1/2 in, Maximum Tapping Capacity - Aluminum 9/16 in, Tool Holder Size Size 1, Free Speed 400 RPM, Torque 28 ft-lb, Air Consumption 24 cfm, Number of Speeds 1, Includes Angle Mount, Base, Filter Lubricator, Reversible Air Motor, Maximum Operating Pressure 120 psi, Required Pressure 90 psi, Reversible Yes, Weight Capacity 40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.