Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Arm, Aluminum/Steel, 39" Reach

  • Mfr # AR-40

  • Zoro # G1181369


product price: $1,551.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Mount
Pedestal
Max. Torque
40.6 N-m
Weight Capacity
9 lb
Reach
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-40
Zoro #
G1181369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Maximum Tool Diameter
2 1/8 in
Minimum Tool Diameter
1 1/8 in
Holds Tool Diameter
1 1/8 in to 2 1/8 in

Details

Item
Torque Arm
Material
Aluminum, Steel
Mount
Pedestal
Max. Torque
40.6 N-m
Weight Capacity
9 lb
Reach
39 in
Vertical Travel
21.5 in
Includes
Standard Tool Mount
For Use With
Assembly Tools
Torque Arm Type
Reaction
Maximum Working Range
37 in
Maximum Weight Capacity
9 lb
Working Range
37 in
Base Mount Type
Pedestal
Maximum Torque
40 N-m

Description

Torque Arm, Working Range 37 in, Maximum Torque 40 N-m, Maximum Weight Capacity 9 lb, Holds Tool Diameter 1 1/8 in to 2 1/8 in, Vertical Travel 21.5 in, Maximum Working Range 37 in, Maximum Tool Diameter 2 1/8 in, Minimum Tool Diameter 1 1/8 in, Torque Arm Type Reaction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.