Zoro Homepage

Black, Light Duty, Tool Utility Cart

  • Mfr # FC-300PCWT

  • Zoro # G8662541


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Color
Black
Material
Steel
Duty Rating
Light Duty
Handles
Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-300PCWT
Zoro #
G8662541
UPC #
854851008117
Country of Origin
China

Dimensions

Width
14 1/2 in
Overall Width
37 1/2 in
Overall Depth
14 1/2 in
Height
45 in
Depth
37 in
Overall Height
45 in
Caster Size
8 in x 2 in
Cabinet Dimensions
23 3/4 in x 13 1/4 in x 16 in
Caster Diameter
5 in, 8 in
Caster Width
2 in

Details

Number of Shelves
2
Color
Black
Material
Steel
Item
Tool Utility Cart
Duty Rating
Light Duty
Handles
Tubular Steel
Drawer Slides
Ball Bearing, Full Extension
For Use With
Tool Storage
Locking System
Padlockable
Number of Drawers
3
Caster Material
Steel
Configuration
Center Bank: (2) 22-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 22-3/4 in W x 13-1/4 in D x 3-1/8 in H, Cabinet: (1) 22-3/4 in W x 13-1/4 in D x 16 in H
Tool Box Duty Rating
Heavy Duty
Series
300
Drawer Color
Silver
Caster Type
(2) Swivel with Lock
Finish
Powder Coated
Includes
Locks, Padlock
Load Rating
250 lb
Work Surface Material
Rubber, Steel
Features
Ball Bearing Drawer Slides, Drawers and Built-In Parts Organizing Bins That Allow Maximum Storage and Organization, Lightweight, Narrow Designs with Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet When Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Gauge
16 to 22
Caster Wheel Material
Rubber
Storage Capacity
16,524 cu in
Drawer Capacity
75 lb
Caster Brake Type
(2) Swivel with Lock
Drawer Finish
Matte
Lid Style
No Lid
Body Gauge
16 ga
Number of Cabinets
1
Body Finish
Matte
Drawer Slide Type
Ball Bearing
Body Material
Steel
Total Load Capacity
250 lb
Total Storage Capacity
16,524 cu in
Largest Maximum Drawer Load Capacity
75 lb
Body Color
Black
Includes Drawer Liners
Yes
Number of Keys Included
3
Includes Cabinet Top Liner
Yes
Handle Grip Style
Tubular Steel
Includes Tools
Yes
Drawer Material
Steel
Drawer Slide Features
Ball Bearing
Drawer Gauge
20 ga
Finish/Color
Powder Coated Black
Body Finish/Color
Matte Black
Load Capacity per Drawer
75 lb
Number of Pliers
0
Sockets, Drive Tools, and Accessories Included
None
Number of Striking and Struck Tools
0
Pliers Included
None
Electrical and Telecom Tools Included
None
Includes Casters
Yes
Number of Wrenches
0
Number of Miscellaneous Tools
0
Number of Electrical and Telecom Tools
0
Tool Storage Material
Steel
Miscellaneous Tools Included
None
Wrenches Included
None
Tool Storage Type
Tool Cart
Number of Pieces
97
Tool Families Included
Cutting Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches
Striking and Struck Tools Included
None
Cutting Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0

Description

Tool Utility Cart, Locking System Padlockable, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 3, Body Color Black, Body Finish Matte, Number of Pieces 97, Tool Families Included Cutting Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid, Work Surface Material Rubber, Steel, Total Load Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.