Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Drawer and Door Cabinet, 46 in W x 34 1/2 in H x 21 3/16 in D, Black
- Mfr # PDC-46P-4
- Zoro # G322737506
product price:Â
$
1,372.99
/ea
Key Features
Color
Black
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Depth
19.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDC-46P-4
- Zoro #
- G322737506
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Mobile bench
- Cabinet Handle Style
- L-Style
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,000 lbs
- Lock Type
- Cylinder Lock
- Finish
- Powder coat
- Caster Type
- 2 Rigid,2 Swivel
- Series
- PDC
- Caster Material
- Phenolic
- Number of Drawers
- 4
- Locking Points
- Latch
- Drawer Capacity
- 100 lbs
Dimensions
- Drawer Depth
- 19.125 in
- Drawer Width
- 19.625 in
- Overall Width
- 46 in
- Overall Height
- 34-1/2 in
- Drawer Height
- 5
- Overall Depth
- 21 in
Description
All welded steel, Heavy Duty Four Drawer Mobile Drawer & Door Cabinet. Consists of four 20in W x 19in D x 5in H cylin Der locking drawers on full extension telescoping ball bearing glides. Top drawer is equipped with small parts tray and door is equipped with keyed handle and three shelves. Shelves measure 18in W x 19in D with a clearance of 8 1/4in.2 swivel & 2 rigid Phenolic casters. Capacity 2,000 lbs.Dimensions 46in W x 21in D x 34-1/2in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.