Shop FLEXCART

FC-300 Tool Utility Cart, 3 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H

  • Mfr # FC-300LENT

  • Zoro # G9083905


product price:  $2,140.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
3
Color
Black
Material
Steel, Aluminum
Includes
Drawer Organizing Parts Bins, Padlocks, Tool Bag
Features
Drawers and Built-In Parts Organizing Bins that Allow Maximum Storage and Organization, Lightweight, Narrow Designs With Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet when Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC-300LENT
Zoro #
G9083905
UPC #
854851008216
Country of Origin
China

Dimensions

Width
14-1/2 in
Depth
14 in
Height
45 in
Caster Width
1 1/4 in, 2 in
Caster Size
5 in x 1-1/4 in
Overall Width
37 1/2 in
Overall Height
45 in
Overall Depth
14 1/2 in
Cabinet Dimensions
(1) 24, 13 1/2, 3 1/4, (2) 24, 13.5, 2.25
Handle Width
14 in
Handle Length
12 in
Caster Diameter
5 in, 8 in

Details

Item
Tool Utility Cart
Number of Drawers
3
Color
Black
Material
Steel, Aluminum
Includes
Drawer Organizing Parts Bins, Padlocks, Tool Bag
Features
Drawers and Built-In Parts Organizing Bins that Allow Maximum Storage and Organization, Lightweight, Narrow Designs With Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet when Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Configuration
Center Bank: (2) 22-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 22-3/4 in W x 13-1/4 in D x 3-1/8 in H, Cabinet: (1) 22-3/4 in W x 13-1/4 in D x 16 in H
Caster Material
Aluminum, Plastic, Steel
Series
FC-300
Locking System
Padlock
Drawer Capacity
75 lb, 100 lb
Finish
Powder Coated
Storage Capacity
22,680 cu in
Work Surface Material
Rubber, Steel
Load Rating
250 lb
For Use With
Mfr. No. FC100-EC-TS, CC-100
Number of Shelves
2
Caster Type
(2) Fixed, (2) Swivel with Lock
Drawer Color
Silver
Body Color
Black
Drawer Gauge
20 ga
Number of Cabinets
1
Drawer Slide Features
Ball Bearing, Friction lock
Drawer Material
Steel
Smallest Maximum Drawer Load Capacity
75 lb
Body Gauge
20 ga
Total Load Capacity
200 lb
Caster Brake Type
Foot Operated
Drawer Finish
Powder Coated
Largest Maximum Drawer Load Capacity
100 lb
Drawer Liner Material
Foam Rubber
Body Finish
Powder Coated
Body Material
Aluminum, Steel
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Type
Ball Bearing
Part of a Modular System
Not Part of a Modular System
Lid Style
No Lid
Total Storage Capacity
21,254.4 cu in
Number of Keys Included
3
Caster Tread Material
Rubber
Includes Drawer Liners
Drawer Liners Included
Cabinet Top Liner Material
Rubber
Includes Tools
Tools Not Included
Handle Grip Style
Tubular Steel
Body Finish/Color
Matte Black
Finish/Color
Powder Coated Black
Duty Rating
Light Duty

Description

Tool Utility Cart, FC-300 Series, Standard Duty, Width 14 1/2 in, Depth 14 in, Height 45 in, Number of Drawers 3, Color Silver/Black, Drawer Color Silver, Drawer Capacity 75 lb, 100 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 22,680 cu in, Load Rating 250 lb, Caster Size 5 in x 1-1/4 in, Number of Shelves 2, Material Steel, Aluminum, Gauge 22 to 16, Work Surface Material Rubber, Steel, Caster Wheel Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.