FC-100 Rolling Cabinet, 7 Drawer, Black, Stainless Steel, 14-1/4 in W x 37-1/2 in D x 45 in H

  • Mfr # FC100-ECSS-WT
  • Zoro # G3467208
product price: 
$
4,026.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Color
Black
Material
Stainless Steel
Includes
3/8 in Nut Driver, 5/16 in Nut Driver, 7/16 in Nut Driver, Inspection Mirror, Mag. Pick-Up, Marker, Mini Flashlight, Mini Screwdriver, Nut Driver, Pencil, Pick Tool, Pu, SAE Hex Wrenches, Tweezers, Utility Knife, Voltage Sensor, Wire Stripper
Features
(7) Lockable Drawers That Include Removable Organizing Bins, Built-In Mini Vise, Can Carry Up to a 6 ft Ladder, Compact, Includes Tool Set, Large Work Surface with Surround for Holding Items On Top, Numbered and Labeled Pockets, Three Pad Locks, Wheels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC100-ECSS-WT
Zoro #
G3467208
UPC #
-
Country of Origin
China

Dimensions

Width
14 1/4 in
Depth
37-1/2 in
Height
45 in
Caster Size
8 in x 5 in
Overall Height
45 in
Overall Depth
37 1/2 in
Overall Width
14 1/4 in
Fits Chest Size
(7) Lockable Drawers That Include Removable Organizing Bins, Built-In Mini Vise, Can Carry Up to a 6 ft Ladder, Compact, Includes Tool Set, Large Work Surface with Surround for Holding Items On Top, Numbered and Labeled Pockets, Three Pad Locks, Wheels

Details

Item
Rolling Cabinet
Number of Drawers
7
Color
Black
Material
Stainless Steel
Includes
3/8 in Nut Driver, 5/16 in Nut Driver, 7/16 in Nut Driver, Inspection Mirror, Mag. Pick-Up, Marker, Mini Flashlight, Mini Screwdriver, Nut Driver, Pencil, Pick Tool, Pu, SAE Hex Wrenches, Tweezers, Utility Knife, Voltage Sensor, Wire Stripper
Features
(7) Lockable Drawers That Include Removable Organizing Bins, Built-In Mini Vise, Can Carry Up to a 6 ft Ladder, Compact, Includes Tool Set, Large Work Surface with Surround for Holding Items On Top, Numbered and Labeled Pockets, Three Pad Locks, Wheels
Tool Storage Type Included
Tool Chest Combo
Storage Capacity
5,737 cu in
Locking System
Locking Rod, Padlockable
Caster Wheel Material
Polyurethane
Work Surface Material
MDF
Number of Shelves
2
Tool Box Duty Rating
Standard Duty
Drawer Color
Black
Caster Type
(2) Fixed, (2) Swivel with Brake
Gauge
16 ga to 22 ga
Drawer Slides
Ball Bearing
Series
FC-100
Handles
Tubular Steel
Load Rating
200 lb
Finish
Powder Coated
Drawer Capacity
75 lb
Number of Pieces
130
Body Color
Black
Number of Miscellaneous Tools
0
Miscellaneous Tools Included
None
Wrenches Included
None
Sockets, Drive Tools, and Accessories Included
None
Cutting Tools Included
None
Striking and Struck Tools Included
None
Tool Storage Material
Stainless Steel
Tool Storage Type
Tool Rolling Cabinet
Number of Pliers
0
Includes Casters
Yes
Number of Striking and Struck Tools
0
Load Capacity per Drawer
75 lb
Pliers Included
None
Number of Electrical and Telecom Tools
0
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches
Number of Sockets, Drive Tools, and Accessories
0
Number of Wrenches
0
Electrical and Telecom Tools Included
None
Number of Cutting Tools
0

Description

Rolling Cabinet, Locking System Locking Rod, Padlockable, Overall Width 14 1/4 in, Overall Depth 37 1/2 in, Overall Height 45 in, Number of Drawers 7, Body Color Black, Number of Pieces 130, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Work Surface Material MDF, Cutting Tools Included None

Ratings & reviews