Zoro Homepage

FC-100 Tool Utility Cart, 7 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H

  • Mfr # FC-100CSNT

  • Zoro # G9084133


product price: $2,636.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Color
Black
Material
Steel, Aluminum
Includes
Drawer Organizing Parts Bins, Padlocks, Tool Bag
Features
Drawers and Built-In Parts Organizing Bins that Allow Maximum Storage and Organization, Lightweight, Narrow Designs With Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet when Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-100CSNT
Zoro #
G9084133
UPC #
854851008193
Country of Origin
China

Dimensions

Width
14-1/2 in
Depth
14 in
Height
45 in
Caster Width
1 1/4 in, 2 in
Overall Depth
14 1/2 in
Overall Width
37 1/2 in
Caster Size
5 in x 1-1/4 in
Overall Height
45 in
Cabinet Dimensions
(1) 18, 13 1/2, 3 1/4, (2) 18, 13.5, 2.25, (4) 18, 13.5, 4.25
Handle Length
12 in
Handle Width
14 in
Caster Diameter
5 in, 8 in

Details

Item
Tool Utility Cart
Number of Drawers
7
Color
Black
Material
Steel, Aluminum
Includes
Drawer Organizing Parts Bins, Padlocks, Tool Bag
Features
Drawers and Built-In Parts Organizing Bins that Allow Maximum Storage and Organization, Lightweight, Narrow Designs With Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet when Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Series
FC-100
Storage Capacity
22,680 cu in
For Use With
Mfr. No. FC100-EC-TS, CC-100
Drawer Capacity
75 lb
Caster Material
Aluminum, Plastic, Steel
Drawer Color
Silver
Caster Type
(2) Fixed, (2) Swivel with Lock
Finish
Powder Coated
Number of Shelves
2
Locking System
Padlock
Work Surface Material
Rubber, Steel
Configuration
Center Bank: (2) 22-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 22-3/4 in W x 13-1/4 in D x 3-1/8 in H, (4) 22-3/4 in W x 13-1/4 in D x 4-1/8 in H
Load Rating
250 lb
Drawer Slide Type
Ball Bearing
Handle Grip Style
Tubular Steel
Includes Drawer Liners
Drawer Liners Included
Body Gauge
20 ga
Total Storage Capacity
21,254.4 cu in
Body Color
Black
Body Finish
Powder Coated
Lid Style
No Lid
Drawer Material
Steel
Drawer Liner Material
Foam Rubber
Largest Maximum Drawer Load Capacity
75 lb
Number of Cabinets
1
Includes Tools
Tools Not Included
Drawer Finish
Powder Coated
Part of a Modular System
Not Part of a Modular System
Body Material
Carbon Steel
Caster Brake Type
Foot Operated
Number of Keys Included
3
Caster Tread Material
Rubber
Smallest Maximum Drawer Load Capacity
75 lb
Total Load Capacity
200 lb
Drawer Slide Features
Ball Bearing, Friction lock
Drawer Gauge
20 ga
Includes Cabinet Top Liner
Cabinet Top Liner Included
Cabinet Top Liner Material
Rubber
Finish/Color
Powder Coated Black
Duty Rating
Light Duty
Body Finish/Color
Matte Black

Description

Tool Utility Cart, FC-100 Series, Standard Duty, Width 14 1/2 in, Depth 14 in, Height 45 in, Number of Drawers 7, Color Silver/Black, Drawer Color Silver, Drawer Capacity 75 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 22,680 cu in, Load Rating 250 lb, Caster Size 5 in x 1-1/4 in, Number of Shelves 2, Material Steel, Aluminum, Gauge 22 to 16, Work Surface Material Rubber, Steel, Caster Wheel Material Rubber, Caster Type (2) Fixed, (2) Swivel with Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.