Shop All Conveyor Lacing
Flexco
#1 Clipper Stainless w/pins, PK12
Mfr # 28001410
Zoro # G7029145
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Clipper
- Lacing Number #1
- Lacing Length 12 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 1/8 in
Product Information
- Brand Flexco
- MFR # 28001410
- Zoro # G7029145
- UPC # 725559756511
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 2 in |
Length (In.) | 12 |
Details
Description
Conveyor Belt Lacing, Clipper, #1, 12 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/32 in, For Maximum Belt Thickness 1/8 in, For Minimum Pulley Diameter 2 in, Includes Connecting Pins Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 1-ply (EE1-902-20-T3)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- Flexco Conveyor Lacing