Lacers, Clipper
- Mfr # 28001425
- Zoro # G7087324
product price:Â
$
2,469.99
/ea
Free Shipping & Returns
Key Features
For Use On
Clipper(TM) Style Lacing
Length (In.)
14
Type
14" Microlacer Installation Tool
Lacing Tool Type
Lacers
For Lacing Type
Clipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28001425
- Zoro #
- G7087324
- UPC #
- 725559756542
- Country of Origin
- United States
Dimensions
- Length (In.)
- 14
Details
- For Use On
- Clipper(TM) Style Lacing
- Type
- 14" Microlacer Installation Tool
- Lacing Tool Type
- Lacers
- For Lacing Type
- Clipper
- Item
- Lacers
Description
Conveyor Belt Lacing Tool, Lacers, For Lacing Type Clipper Lacing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.