Lacers, Staple-Style Alligator
- Mfr # 28000367
- Zoro # G7101787
product price:Â
$
3,065.99
/ea
Free Shipping & Returns
Key Features
For Lacing Number
#62, 125, 187
Lacing Tool Type
Lacers
For Use On
#62, #125 and #187 Lace
Length (In.)
24
For Lacing Type
Staple-Style Alligator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28000367
- Zoro #
- G7101787
- UPC #
- 725559888526
- Country of Origin
- United States
Dimensions
- Length (In.)
- 24
- Width
- 2 in
Details
- For Lacing Number
- #62, 125, 187
- Lacing Tool Type
- Lacers
- Item
- Lacers
- For Use On
- #62, #125 and #187 Lace
- For Lacing Type
- Staple-Style Alligator
- Material
- Plastic and Steel
Description
Conveyor Belt Lacing Tool, Lacers, For Lacing Type Staple-Style Alligator Lacing, For Lacing Number #62; 125; 187, Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.