Zoro Homepage

RS125J12 Galvanized w/pin 4/bx

  • Mfr # 28000325

  • Zoro # G7164972


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lacing Type
Staple-Style Alligator
Lacing Number
RS125
Lacing Length
12 in
Lacing Material
Steel
For Maximum Belt Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000325
Zoro #
G7164972
UPC #
725559754326
Country of Origin
United States

Dimensions

Lacing Length
12 in
For Maximum Belt Thickness
3/16 in
For Minimum Belt Thickness
1/8 in
For Minimum Pulley Diameter
3 in
Length (In.)
12

Details

Lacing Type
Staple-Style Alligator
Lacing Number
RS125
Lacing Material
Steel
Maximum Working Tension
160 piw
Includes Connecting Pins
Yes
Material
Steel
Item
Conveyor Belt Lacing
Type
RS125 Galvanized

Description

Conveyor Belt Lacing, Staple-Style Alligator, RS125, 12 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 160 piw, Includes Connecting Pins Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.