Shop FLEXCO
See all product information
Create Account
Templates, Bolt-Hinge, 550
- Mfr # 28001555
- Zoro # G6627467
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
For Lacing Type
Bolt-Hinge
Lacing Tool Type
Templates
Length (In.)
36
Type
536 Templet
For Lacing Number
550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28001555
- Zoro #
- G6627467
- UPC #
- 725559756801
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36
Details
- For Lacing Type
- Bolt-Hinge
- Lacing Tool Type
- Templates
- Type
- 536 Templet
- Item
- Templates
- For Lacing Number
- 550
- For Use On
- 550 Lacing
Description
Conveyor Belt Lacing Tool, Templates, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.