Zoro Homepage

6" Cast Iron Wafer Check Valve

  • Mfr # H6-518-4320

  • Zoro # G7817778


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast iron
Length
3-3/8"
Material of Construction
cast iron
Max. Pressure
200 psi
Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6-518-4320
Zoro #
G7817778
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6"
Length
3-3/8"
Size
6"
Width
10-1/2"

Details

Body Material
Cast iron
Material of Construction
cast iron
Max. Pressure
200 psi
Item
Wafer Check Valve

Description

Check Valve,6",Cast Iron,Wafer Style

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.