Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flexi North America Flexi North America 2-5R 16 ft. Retractable Dog Leash  Red 8012221

Flexi North America 2-5R 16 ft. Retractable Dog Leash Red (Discontinued)

  • Mfr # 8012221
  • Zoro # G203859648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012221
Zoro #
G203859648
UPC #
840317101096
Country of Origin
China

Description

Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.

Features
  • Lock pin overrides automatic retraction
Specifications
  • Material: Nylon
  • Product Type: Retractable Dog Leash
  • Length: 16 ft.
  • Color: Red
  • Size: Medium
  • Load Limit: 44 lb
  • Dimension: 8.1" H x 5" W x 1.4" L
  • Weight: 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.