SPT-2 Extension Cord, 16 AWG, Indoor, 16/3, 2 Outlets, 5-15R, PVC, 5-15P, 6 ft

  • Mfr # 6' EF3

  • Zoro # G9882076


product price:  $41.79
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6' EF3
Zoro #
G9882076
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Extension Cord with Outlet Box,6 ft.,Ef3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.