Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP-01117
Zoro #
G715545961
UPC #
-
Country of Origin
France
Dimensions
Width
390 mm
Height
11 mm
Size
570 x 390 mm
Overall Length
570 mm
Details
Item
Flexipan Origine Financiers
Material
Fiberglass and food grade silicone
Capacity
84 indents
Color
Black
Application
Baking Tray
Description
The made in France Flexipan Origine financier mold is perfect to fulfill your needs The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 84 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.