Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP-01039
Zoro #
G515545970
UPC #
-
Country of Origin
France
Dimensions
Width
385 mm
Height
30 mm
Size
585 x 385mm
Overall Length
585 mm
Details
Item
Flexipan Origine Mini Logs S
Material
Fiberglass and food grade silicone
Capacity
24 indents
Color
Black
Application
Baking Tray
Description
The made in France Flexipan Origine minilog mold is perfect to fulfill your needs The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 24 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.