Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP-01152
Zoro #
G415545964
UPC #
-
Country of Origin
France
Dimensions
Width
297 mm
Height
27 mm
Size
504 x 297 mm
Overall Length
504 mm
Details
Item
Flexipan Origine Quenelles
Material
Fiberglass and food grade silicone
Capacity
43 indents
Color
Black
Application
Baking Tray
Description
The made in France Flexipan Origine medium quenelle mold is perfect to fulfill your needs The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 43 indents for a 600x400 mmpan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.