Zoro Homepage

Desk Exercise Bike, Unassembled, Black

  • Mfr # V9B

  • Zoro # G615305016


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Material
ABS, Polyurethane, Stainless Steel
Number of Wheels
4
Desktop Depth
20 in
Overall Height - Minimum
42 1/2 in
Number of Locking Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9B
Zoro #
G615305016
UPC #
856111007670
Country of Origin
China

Dimensions

Desktop Depth
20 in
Overall Height - Minimum
42 1/2 in
Desktop Width
22 3/4 in
Overall Height - Maximum
48 3/8 in
Battery Size
AA
Overall Width
22 3/4 in
Overall Length
37 5/8 in
Seat Height - Maximum
37 1/4 in
Seat Height - Minimum
29 5/8 in

Details

Item
Desk Exercise Bike
Material
ABS, Polyurethane, Stainless Steel
Color
Black
Number of Wheels
4
Number of Locking Wheels
4
Seat Adjustability
Adjustable Seat
Desktop Adjustability
Forward/Backward Slide
Assembly
Unassembled
Number of Resistance Levels
8
Weight Capacity
300 lb
Includes Batteries
Batteries Included
Number of Batteries
2

Description

Bike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.