Office Pod, Aluminum, Gray, 36 7/8 in W
Mfr # P1F-2G-KIT
Zoro # G816015172
product price: $5,949.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Frame Material
Aluminum
Series
WorkCube
Color
Gray
Overall Depth
39 3/8 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1F-2G-KIT
Zoro #
G816015172
UPC #
810072856852
Country of Origin
China
Dimensions
Overall Depth
39 3/8 in
Overall Width
36 7/8 in
Overall Height - Maximum
90 1/2 in
Details
Frame Material
Aluminum
Series
WorkCube
Color
Gray
Assembly
Unassembled
Item
Office Pod
Includes Interior Lighting
Interior Lighting Included
Includes Ventilation Fan
Ventilation Fan Included
Number of Seating Positions
1
Power Outlets Included
Power Outlet, USB-A, USB-C
Air Circulation Frequency
23 ACH
Product Type
Office Pod
Input Voltage
100-240V
Pod Weight
584.22 lb
Sound Reduction
25 dB
Air Circulation Volume
48 cfm
Furniture Included
1 Stool, Desk
Description
Soundproof Booth Quick Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.