Zoro Homepage

Office Pod, Aluminum, White, 36 7/8 in W

  • Mfr # P1F-2W-KIT

  • Zoro # G316015177


product price: $5,949.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
White
Assembly
Unassembled
Frame Material
Aluminum
Series
WorkCube
Overall Width
36 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1F-2W-KIT
Zoro #
G316015177
UPC #
810072856845
Country of Origin
China

Dimensions

Overall Width
36 7/8 in
Overall Depth
39 3/8 in
Overall Height - Maximum
90 1/2 in

Details

Color
White
Assembly
Unassembled
Frame Material
Aluminum
Series
WorkCube
Item
Office Pod
Number of Seating Positions
1
Sound Reduction
25 dB
Power Outlets Included
Power Outlet, USB-A, USB-C
Includes Interior Lighting
Interior Lighting Included
Air Circulation Volume
48 cfm
Pod Weight
584.22 lb
Air Circulation Frequency
23 ACH
Furniture Included
1 Stool, Desk
Input Voltage
100-240V
Product Type
Office Pod
Includes Ventilation Fan
Ventilation Fan Included

Description

Soundproof Booth Quick Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.