Sit-Stand Desk Converter

  • Mfr # M2B-E-US

  • Zoro # G323958856


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23 5/8 in
Adjustment Mechanism
Manual
Locking Casters
No
Includes
Removable Keyboard Tray
Overall Width
35 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2B-E-US
Zoro #
G323958856
UPC #
810072790392
Country of Origin
Viet Nam

Dimensions

Overall Depth
23 5/8 in
Overall Width
35 3/8 in
Maximum Desktop Height
19 3/4 in
Minimum Desktop Height
5 7/8 in

Details

Item
Sit-Stand Desk Converter
Adjustment Mechanism
Manual
Locking Casters
No
Includes
Removable Keyboard Tray
Frame Color
Black
Desktop Color
Black
Weight Capacity
35 lb
Desktop Material
Medium Density Fiberboard
Number of Casters/Glides
0
Adjustable Shelves
No
Product Type
Standing Desk Converter
Number of Shelves
0
Frame Material
Steel

Description

Sit-Stand Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 19 3/4 in, Minimum Desktop Height 5 7/8 in, Overall Width 35 3/8 in, Overall Depth 23 5/8 in, Desktop Material Medium Density Fiberboard, Desktop Color Black, Weight Capacity 35 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.