Sit-Stand Desk Converter
Mfr # M3B-E-US
Zoro # G623959010
product price:Â $409.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47 1/4 in
Minimum Desktop Height
5 7/8 in
Number of Shelves
0
Number of Casters/Glides
0
Adjustment Mechanism
Manual
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M3B-E-US
Zoro #
G623959010
UPC #
810072790408
Country of Origin
Viet Nam
Dimensions
Overall Width
47 1/4 in
Minimum Desktop Height
5 7/8 in
Maximum Desktop Height
19 3/4 in
Overall Depth
23 5/8 in
Details
Item
Sit-Stand Desk Converter
Number of Shelves
0
Number of Casters/Glides
0
Adjustment Mechanism
Manual
Frame Color
Black
Includes
Removable Keyboard Tray
Weight Capacity
44 lb
Locking Casters
No
Product Type
Standing Desk Converter
Frame Material
Steel
Desktop Material
Medium Density Fiberboard
Adjustable Shelves
No
Desktop Color
Black
Description
Sit-Stand Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 19 3/4 in, Minimum Desktop Height 5 7/8 in, Overall Width 47 1/4 in, Overall Depth 23 5/8 in, Desktop Material Medium Density Fiberboard, Desktop Color Black, Weight Capacity 44 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.