Sit-Stand Desk Converter
Mfr # M4B-E-US
Zoro # G623958259
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Number of Casters/Glides
0
Locking Casters
No
Adjustable Shelves
No
Frame Material
Steel
Desktop Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M4B-E-US
Zoro #
G623958259
UPC #
810072790415
Country of Origin
Viet Nam
Dimensions
Overall Width
41 1/4 in
Minimum Desktop Height
5 7/8 in
Overall Depth
23 5/8 in
Maximum Desktop Height
19 3/4 in
Details
Item
Sit-Stand Desk Converter
Number of Casters/Glides
0
Locking Casters
No
Adjustable Shelves
No
Frame Material
Steel
Desktop Color
Black
Adjustment Mechanism
Manual
Weight Capacity
35 lb
Frame Color
Black
Includes
Removable Keyboard Tray
Number of Shelves
0
Desktop Material
Medium Density Fiberboard
Product Type
Standing Desk Converter
Description
Sit-Stand Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 19 3/4 in, Minimum Desktop Height 5 7/8 in, Overall Width 41 1/4 in, Overall Depth 23 5/8 in, Desktop Material Medium Density Fiberboard, Desktop Color Black, Weight Capacity 35 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.