Shop FLEXISPOT
See all product information
Create Account
Standing Desk, Electronic, Black, Steel
- Mfr # EC2B-4024B
- Zoro # G523958328
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Locking Casters
No
Maximum Desktop Height
43 1/4 in
Overall Depth
24 in
Adjustment Mechanism
Electronic
Weight Capacity
88 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC2B-4024B
- Zoro #
- G523958328
- UPC #
- 840521520355
- Country of Origin
- Viet Nam
Dimensions
- Maximum Desktop Height
- 43 1/4 in
- Overall Depth
- 24 in
- Overall Width
- 39 3/8 in
- Minimum Desktop Height
- 29 1/2 in
Details
- Item
- Standing Desk
- Locking Casters
- No
- Adjustment Mechanism
- Electronic
- Weight Capacity
- 88 lb
- Product Type
- Standing Desk
- Desktop Color
- Black
- Number of Casters/Glides
- 0
- Voltage
- 100-240V AC
- Includes
- Anti-Collision Technology, Keypad with 2 Memory Buttons
- Adjustable Shelves
- No
- Frame Material
- Steel
- Frame Color
- Black
- Desktop Material
- Particle Board
- Number of Shelves
- 0
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 43 1/4 in, Minimum Desktop Height 29 1/2 in, Overall Width 39 3/8 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 88 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.