Shop FLEXISPOT
See all product information
Create Account
Standing Desk, Electronic, Black, Steel
- Mfr # EW2B-E
- Zoro # G623958716
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Locking Casters
No
Overall Depth
24 in
Overall Width
47 1/4 in
Number of Casters/Glides
0
Includes
Anti-Collision Technology, Charging ports, Drawer, Keypad with 4 Memory Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EW2B-E
- Zoro #
- G623958716
- UPC #
- 840460493796
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 47 1/4 in
- Center Drawer Height
- 2 in
- Maximum Desktop Height
- 46 1/2 in
- Center Drawer Depth
- 11 1/4 in
- Center Drawer Width
- 23 5/8 in
- Minimum Desktop Height
- 28 7/8 in
Details
- Item
- Standing Desk
- Locking Casters
- No
- Number of Casters/Glides
- 0
- Desktop Color
- Black
- Includes
- Anti-Collision Technology, Charging ports, Drawer, Keypad with 4 Memory Buttons
- Frame Material
- Steel
- Number of Shelves
- 0
- Weight Capacity
- 110 lb
- Adjustment Mechanism
- Electronic
- Product Type
- Standing Desk
- Adjustable Shelves
- No
- Voltage
- 100-240V AC
- Desktop Material
- Particle Board
- Frame Color
- Black
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 46 1/2 in, Minimum Desktop Height 28 7/8 in, Overall Width 47 1/4 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 110 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.