Standing Desk, Electronic, White, Steel
- Mfr # EW2W-E
- Zoro # G623958990
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Minimum Desktop Height
28 7/8 in
Overall Width
47 1/4 in
Center Drawer Width
23 5/8 in
Locking Casters
No
Center Drawer Depth
11 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EW2W-E
- Zoro #
- G623958990
- UPC #
- 840460493802
- Country of Origin
- Viet Nam
Dimensions
- Minimum Desktop Height
- 28 7/8 in
- Overall Width
- 47 1/4 in
- Center Drawer Width
- 23 5/8 in
- Center Drawer Depth
- 11 1/4 in
- Center Drawer Height
- 2 in
- Maximum Desktop Height
- 46 1/2 in
- Overall Depth
- 24 in
Details
- Item
- Standing Desk
- Locking Casters
- No
- Product Type
- Standing Desk
- Adjustment Mechanism
- Electronic
- Weight Capacity
- 110 lb
- Desktop Material
- Particle Board
- Number of Casters/Glides
- 0
- Adjustable Shelves
- No
- Frame Color
- White
- Voltage
- 100-240V AC
- Includes
- Anti-Collision Technology, Charging ports, Drawer, Keypad with 4 Memory Buttons
- Number of Shelves
- 0
- Desktop Color
- White
- Frame Material
- Steel
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 46 1/2 in, Minimum Desktop Height 28 7/8 in, Overall Width 47 1/4 in, Overall Depth 24 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 110 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.