Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 1/8 in Ht, 75 PK

  • Mfr # 21FKF-813

  • Zoro # G2478616


product price: $321.99
/pk 75, $4.29/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21FKF-813
Zoro #
G2478616
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
1/8 in
Hex Width
3/4 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in

Details

Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Standards
MIL-S-8879; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Maximum Temperature
1,200 Degrees F
Removable
Yes
Thread Fit
2B
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Material Grade
Grade 2
Type
Top Lock Jam
Nut Style
Top Lock Jam Nut
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Fastener Finish
Cadmium
Dimensional Standards
MIL-S-8879, NASM25027, USAS B46.1

Description

Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 1/8 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.