Shop FLEXLOC

Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 5/32 in Ht, 35 PK

  • Mfr # 30FKF-1210
  • Zoro # G2478239

product price: 
$
202.99
/pk of 35, $5.80/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30FKF-1210
Zoro #
G2478239
UPC #
-
Country of Origin
United States
Item
Lock Nut
Hex Type
Thin Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-8879; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Thread Fit
2B
Resistance Properties
Impact-Resistant
Maximum Temperature
1,200 Degrees F
Removable
Yes
Basic Material
Steel
Material Grade
Grade 2
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock Jam Nut
Type
Top Lock Jam
Dimensional Standards
MIL-S-8879, NASM25027, USAS B46.1
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Temperature - Minimum
-70 Degrees F
Temperature - Maximum
1,200 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-10
Hex Height
5/32 in
Hex Width
1 1/16 in
Width Across Flats
1 1/16 in
Dia./Thread Size
3/4"-10
For Screw Size
3/4 in

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-10, Hex Width 1 1/16 in, Hex Height 5/32 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.