Flexible Top Lock Nut, 3/8"-24, Steel, Grade 2, Black Oxide, 13/64 in Ht, 100 PK

  • Mfr # 20FC-624

  • Zoro # G2479666


product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20FC-624
Zoro #
G2479666
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Hex Height
13/64 in
Hex Width
9/16 in
Width Across Flats
9/16 in
Dia./Thread Size
3/8"-24

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Resistance Properties
Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Thread Fit
3B
Removable
Yes
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Maximum Temperature
1,200 Degrees F
Fastener Thread Direction
Right Hand
Basic Material
Steel
Type
Top Lock
Nut Style
Top Lock
Material Grade
Grade 2
Dimensional Standards
MIL-S-8879, NASM25027
Fastener Finish
Plain
Fastener Thread Type
UNF (Fine)

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, High Temperature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products