Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 25 PK

  • Mfr # 50FA-518

  • Zoro # G2478449


product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FA-518
Zoro #
G2478449
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Hex Height
7/64 in
Hex Width
9/16 in
Dia./Thread Size
5/16"-18
Width Across Flats
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-7742; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Thread Fit
2B
Maximum Temperature
1,200 Degrees F
Minimum Temperature
-70 Degrees F
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant
Removable
Yes
Pack Size
Small Pack
Material Grade
18-8
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Dimensional Standards
MIL-S-7742, NASM25027
Fastener Finish
Plain
Nut Style
Top Lock
Basic Material
Stainless Steel
Type
Top Lock

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Impact-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.