Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 7/64 in Ht, 50 PK

  • Mfr # 30FK-1011

  • Zoro # G2478695


product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns

Key Features

Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30FK-1011
Zoro #
G2478695
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Hex Height
7/64 in
Hex Width
1 in
Dia./Thread Size
5/8"-11
Width Across Flats
1 in

Details

Item
Lock Nut
Hex Type
Thin Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
MIL-S-7742; NASM25027; USAS B46.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Minimum Temperature
-70 Degrees F
Pack Size
Small Pack
Resistance Properties
Impact Resistant, Shock and Vibration Resistant
Removable
Yes
Maximum Temperature
1,200 Degrees F
Thread Fit
2B
Dimensional Standards
MIL-S-7742, NASM25027, USAS B46.1
Fastener Thread Direction
Right Hand
Type
Top Lock Jam
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Material Grade
Grade 2
Basic Material
Steel
Nut Style
Top Lock Jam Nut

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 1 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, USAS B46.1, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products