Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Top Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 25 PK

  • Mfr # 50FA-632

  • Zoro # G2478476


product price: $56.69
/pk 25, $2.27/ea

Key Features

Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FA-632
Zoro #
G2478476
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Hex Height
5/64 in
Hex Width
5/16 in
Width Across Flats
5/16 in
Dia./Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Standard Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
MIL-S-8879; NASM25027
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Maximum Temperature
1,200 Degrees F
Resistance Properties
Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, Temperature Resistant
Pack Size
Small Pack
Removable
Yes
Minimum Temperature
-70 Degrees F
Thread Fit
3B
Type
Top Lock
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
MIL-S-8879, NASM25027
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Top Lock
Material Grade
18-8

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #6-32, Hex Width 5/16 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-8879, NASM25027, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.