Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Cadmium Plated, 25/64 in Ht, 5 PK
Mfr # 31FA-1409
Zoro # G2479149
product price: $80.49
/pk 5, $16.10/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Heavy Hex
Lock Type
Flexible Top
Material
Steel
Material Grade/Class
Grade 2
Finish
Cadmium Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31FA-1409
Zoro #
G2479149
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Hex Height
25/64 in
Hex Width
1 5/16 in
Width Across Flats
1 5/16 in
Dia./Thread Size
7/8"-9
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 25/64 in, Lock Type Flex Top, Dimensional Standards MIL-S-7742, NASM25027, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Industry Standards Not Applicable, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact-Resistant, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.