Coupling, Steel, 1"Pipe
Mfr # NH1600C100B0288
Zoro # G908376747
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 7/8 in
For Movement Type
Vibration
Fitting Nominal Pipe Size
1 in
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH1600C100B0288
Zoro #
G908376747
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 7/8 in
Fitting Nominal Pipe Size
1 in
Details
Item
Coupling
For Movement Type
Vibration
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Pipe Fitting Material
Steel
Finish/Coating
Zinc-Plated
Maximum Operating Pressure
200 psi
Seal Type Included
Standard
Bolt Material
Steel
Seal Material
Buna
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 1 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 200 psi, Overall Length 2 7/8 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Standard, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.