Zoro Homepage

Coupling, Steel, 1"Pipe

  • Mfr # NH1650C100B0288

  • Zoro # G008376739


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 7/8 in
Seal Material
Buna
Pipe Fitting Material
Steel
Bolt Material
Steel
Maximum Operating Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH1650C100B0288
Zoro #
G008376739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Fitting Nominal Pipe Size
1 in

Details

Item
Coupling
Seal Material
Buna
Pipe Fitting Material
Steel
Bolt Material
Steel
Maximum Operating Pressure
200 psi
Seal Type Included
Self-Restraining
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Finish/Coating
Zinc-Plated
For Movement Type
Vibration

Description

Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 1 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 200 psi, Overall Length 2 7/8 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Self-Restraining, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.