Coupling, Steel, 6"Pipe
Mfr # NH1600C600B0650
Zoro # G608376733
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 1/2 in
Bolt Material
Steel
Pipe Fitting Material
Steel
Maximum Operating Pressure
150 psi
Seal Type Included
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH1600C600B0650
Zoro #
G608376733
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 1/2 in
Fitting Nominal Pipe Size
6 in
Details
Item
Coupling
Bolt Material
Steel
Pipe Fitting Material
Steel
Maximum Operating Pressure
150 psi
Seal Type Included
Standard
Seal Material
Buna
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Finish/Coating
Zinc-Plated
For Movement Type
Vibration
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 6 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Overall Length 6 1/2 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Standard, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.