Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. D X 6 ft. L Light Duty Leader Hose

  • Mfr # REM6FFL

  • Zoro # G505307113


product price: $12.99
/ea

Key Features

Hose Length
6 ft
Hose Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REM6FFL
Zoro #
G505307113
UPC #
44882300339
Country of Origin
United States

Dimensions

Hose Length
6 ft
Hose Inside Dia.
5/8 in

Details

Item
Light Duty Leader Hose

Description

These measurements are based on the inside diameter of the hose, not the outside. The bigger the diameter, the more water the hose will carry. A hose width of five-eighths inch is generally most useful.


  • • Solid brass couplings for durability
  • • For hard to reach faucets and easier water access
  • • Pressure rating is 180 PSI
  • • Excellent as a hose reel leader hose with female couplings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.